Motors Motor Washdown Motor-2HP, 208-220/460V, 1740RPM, TEFC, RIGID C, 1.15 SF, 84 Eff.
- Mfr # 121913
- Zoro # G104933812
product price:Â
$
3,824.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121913
- Zoro #
- G104933812
- UPC #
- 691720345788
- Country of Origin
- United States
Description
Washguard ii motor with stainless steel frame: 2hp, 1740 rpm, totally-enclosed fan-cooled (tefc) enclosure, 145 frame, rigid c, 208-220/460v, 3ph, 60hz, name plate amps 6-5.6/2.8&5.2/2.6, continuous duty, 1.15 service factor, no thermal protection, efficiency: 84, efficiency type: epact, ambient 40 c, reverse rotation, shaft diameter: 7/8.superior, extended life in severe environments paint-free exterior stainless frame and conduit box lid, specially processed endshields and conduit box housing etched stainless steel nameplate proven washguard mechanical and electrical features bissc certified for baking industry meets ip55 enclosure protection three phase motors are suitable for use on vfds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.