Zoro Homepage

Mtr, 3 Ph, 1/2hp, 1725, 208-230/460, 56J, TEFC

  • Mfr # 5K42HN4133

  • Zoro # G1506802


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,725
Motor Shaft Design
Threaded
Shaft Dia.
5/8 in
Motor Thermal Protection
None
Body Dia.
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5K42HN4133
Zoro #
G1506802
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Body Dia.
6.4 in
Overall Length
11 1/2 in
Shaft Length
2 3/8 in
Height
7 9/16 in
Length Less Shaft
9 1/8 in
Bolt Circle Dia.
4 1/2 in

Details

Nameplate RPM
1,725
Motor Shaft Design
Threaded
Motor Thermal Protection
None
Shaft Material
Stainless Steel
RPM Range
1,701-1,800
Motor Service Factor
1
Frame
56J
Item
General Purpose Pump Motor
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Motor Mounting Type
Face
Motor Mounting Position
All Angle
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Application
Pump
Motor Bearings
Ball
Voltage
208-230/460V AC
Hz
60 Hz
Nominal Efficiency
78.7 %
Ins. Class
B
Phase
Three
Max. Ambient Temp.
40 Degrees C
Full Load Amps
2.3-2.2/1.10
Motor Design
3-Phase
HP
1/2
Motor Sub Application
Jet Pump
Includes
Shaft Slinger and Drip Cover
Standards
CSA, UL Recognized
Weight
22 lb
NEMA Design
B
Starter Required
No
Usable @ 208V
Yes
Conduit Box Position
F1
No. of Speeds
1
Usable @ 200V
No
Motor Frame Material
Steel
Duty Cycle
Continuous
Number of Speeds
1
Shaft Type
Threaded 7/16-20 UNF-2A

Description

General Purpose Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 4 1/2 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 2.3-2.2/1.10, Height 7 9/16 in, HP 1/2, Includes Shaft Slinger and Drip Cover, Ins. Class B, Length Less Shaft 9 1/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.