Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mtr, Cap St, 1/3 HP, 3450, 115/230V, 56J, TEFC

  • Mfr # 5KC33FN4180X

  • Zoro # G1831487


product price: $342.79
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Thermal Protection
Auto
Hz
60 Hz
Motor Bearings
Ball
Motor Design
Capacitor-Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC33FN4180X
Zoro #
G1831487
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11 1/16 in
Shaft Length
2 3/8 in
Body Dia.
5.6 in
Shaft Dia.
5/8 in
Length Less Shaft
8 11/16 in
Bolt Circle Dia.
2 15/16 in
Shaft Dia. (In.)
5/8

Details

Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Thermal Protection
Auto
Hz
60 Hz
Motor Bearings
Ball
Motor Design
Capacitor-Start
RPM Range
3,001-3,600
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Shaft Material
Stainless Steel
Motor Service Factor
1
Motor Sub Application
Jet Pump
Nameplate RPM
3,450
Standards
CSA, UL Recognized
HP
1/3
Nominal Efficiency
58.9 %
Motor Application
Pump
Item
General Purpose Pump Motor
Motor Shaft Design
Threaded
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Full Load Amps
5.6/2.8
Phase
Single
Frame
56J
Motor Mounting Type
Face
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Voltage
115/230V AC
Motor Mounting Position
All Angle
Duty Cycle
Continuous
No. of Speeds
1
Usable @ 208V
No
Motor Frame Material
Steel
Usable @ 200V
No
Weight
14 lb
Number of Speeds
1
Shaft Type
Threaded 7/16-20 UNF-2A

Description

General Purpose Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 2 15/16 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 5.6/2.8, HP 1/3, Ins. Class B, Length Less Shaft 8 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.