Zoro Homepage

Oil Burner Motor, 1/2 hp

  • Mfr # 048C34D2028

  • Zoro # G4784829


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
1/2
Nameplate RPM
3,450
Frame
48NZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048C34D2028
Zoro #
G4784829
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 3/4 in
Manufacturers Warranty Length
1 yr
Body Dia.
6 3/4 in
Shaft Dia.
1/2 in
Overall Length
10 13/16 in
Length Less Shaft
9 1/8 in
Lead Length
20 in

Details

Item
HVAC Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
1/2
Nameplate RPM
3,450
Frame
48NZ
Voltage
115/208-230V AC
Motor Mounting Type
Face
Motor Shaft Rotation
CW/CCW
Motor Application
HVAC/R
Ambient Temperature
40 Degrees C
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Phase
Single
Motor Flange Material
Aluminum
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Sub Application
Oil Burner
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
RPM Range
3,001-3,600
Full Load Amps
7.4/3.5-3.7 A
Hz
60 Hz
Motor Bearings
Ball
Motor Flange Type
Non-Ventilated
Standards
CE Listed, CSA Certified, UL Recognized
Motor Shaft Design
Flat
Features
NEMA N or M Flange Direct, Two Bolt
No. of Speeds
1
Motor Frame Material
Steel
Capacitor Required
Yes
Output Watts
370 W
Motor Mounting Position
Horizontal or Vertical Shaft Up
Removable Base
No
Duty Cycle
Continuous
Weight
17 lb
Usable @ 200V
No
Usable @ 208V
Yes
Conduit Box Location
Exterior
Conduit Box Position
F1
Nominal Efficiency
62 %

Description

HVAC Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, 7.4/3.5-3.7 A Full Load Amps, 48NZ Frame, Output Watts 370 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Face, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.