Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Burner Motor, 1/5 hp

  • Mfr # 048C34S24

  • Zoro # G4780568


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Open Air-Over
HP
1/5
Nameplate RPM
3,450
Frame
48N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048C34S24
Zoro #
G4780568
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
6 3/4 in
Shaft Length
1 3/4 in
Manufacturers Warranty Length
1 yr
Overall Length
8 3/8 in
Length Less Shaft
6 5/8 in
Lead Length
10 in

Details

Item
HVAC Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Air-Over
HP
1/5
Nameplate RPM
3,450
Frame
48N
Voltage
115/230V AC
Motor Mounting Type
Face
Motor Shaft Rotation
CW/CCW
Motor Application
HVAC/R
Full Load Amps
3.0/1.5 A
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Bearings
Ball
Motor Shaft Design
Flat
RPM Range
3,001-3,600
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Motor Sub Application
Oil Burner
Motor Thermal Protection
Manual
Ambient Temperature
40 Degrees C
Standards
CSA Certified, UL Recognized
Motor Flange Material
Aluminum
Hz
60 Hz
Motor Flange Type
Ventilated
Phase
Single
Features
NEMA N or M Flange Direct, Two Bolt
Duty Cycle
Continuous
Capacitor Required
Yes
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Frame Material
Steel
Removable Base
No
Usable @ 208V
Yes
Nominal Efficiency
61 %
Usable @ 200V
Yes
No. of Speeds
1
Output Watts
150 W
Weight
14 lb
Conduit Box Position
F1
Conduit Box Location
Exterior

Description

HVAC Motor, Single Phase, Motor Design Capacitor-Start, 1/5 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, 3.0/1.5 A Full Load Amps, 48N Frame, Output Watts 150 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Face, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.