Parallel Shaft Gearmotors, 110V

  • Mfr # 096005.00
  • Zoro # G2493711
product price: 
$
845.99
/ea
Free Shipping & Returns

Key Features

Fits Chest Size
All gearing designed and rated to AGMA class 9 standards, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only, and to withstand momentary shock overload of 200%, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Optional conduit box available, Overhung load capacities shown are at center of output shaft, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support, Run capacitor supplied at no additional cost for single phase designs, These gearmotors are designed for mounting at any angle, Three phase and hi-torque single phase models include conduit box other single phase models do not
Rotation
CW/CCW
Nameplate Speed
34 RPM
Output Shaft Height
4 in
Motor Frame Designation
P42Y
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
096005.00
Zoro #
G2493711
UPC #
691720000816
Country of Origin
United States
Rotation
CW/CCW
Nameplate Speed
34 RPM
Motor Frame Designation
P42Y
Maximum Torque
250 in-lb
Full Load Current
2.9/1.5 A
Includes Capacitor
Capacitor Included
Shaft Orientation
Parallel
Motor Insulation Class
F
Keyway Type
Square
Mounting Orientation
Horizontal, Vertical with Shaft Down
Standards
CSA, UL
Includes Junction/Conduit Box
No
Frequency
60 Hz
Maximum Output Speed
34 RPM
Overhung Load Capacity
330 lb
Service Factor
1
Brake Type
None
Efficiency
40.2 %
Thermal Protection
None
Phase
Single
Item
AC Gearmotor
Number of Output Shafts
1
Maximum Ambient Temperature
104 Degrees F
Gear Ratio
50:1
Starting Torque
250 in-lb
Operating Voltage
115/230V AC
Motor Type
Permanent Split Capacitor
Lubrication
Heavy Duty Gear Oil
Motor Duty Class
Continuous
Seal Type
Heavy Duty Industrial
Input Horsepower
0.16 hp
Motor Enclosure
Totally Enclosed Fan-Cooled
Mount Type
Horizontal or Vertical Shaft Down
Capacitor Required
Yes
Housing Material
Die Cast Aluminum
Bearing Type
Needle
Features
All gearing designed and rated to AGMA class 9 standards, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only, and to withstand momentary shock overload of 200%, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Optional conduit box available, Overhung load capacities shown are at center of output shaft, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support, Run capacitor supplied at no additional cost for single phase designs, These gearmotors are designed for mounting at any angle, Three phase and hi-torque single phase models include conduit box other single phase models do not

Dimensions

Fits Chest Size
All gearing designed and rated to AGMA class 9 standards, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only, and to withstand momentary shock overload of 200%, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Optional conduit box available, Overhung load capacities shown are at center of output shaft, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support, Run capacitor supplied at no additional cost for single phase designs, These gearmotors are designed for mounting at any angle, Three phase and hi-torque single phase models include conduit box other single phase models do not
Output Shaft Height
4 in
Keyway Width
1 in
Mount Hole Center-to-Center Width
5 in
Keyway Depth
3/16 in
Output Shaft Diameter
3/4 in
Output Shaft Length
1 5/8 in
Overall Width
6 in
Overall Length
13.32 in
Length Less Shaft
11.32 in
Mount Hole Center-to-Center Length
2.5 in
Keyway Length
1 in
Overall Height
5.57 in
Length
13.32 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 34 RPM, Maximum Torque 250 in-lb, Overhung Load Capacity 330 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115/230V AC, Gear Ratio 50:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Efficiency 40.2 Percent

Ratings & reviews