Parallel Shaft Gearmotors, 115V

  • Mfr # M1145030.00
  • Zoro # G2493879
product price: 
$
914.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Permanent Split Capacitor
Maximum Torque
391 in-lb
Includes Capacitor
Capacitor Included
Capacitor Required
Yes
Overhung Load Capacity
399 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1145030.00
Zoro #
G2493879
UPC #
691720092132
Country of Origin
United States

Dimensions

Length Less Shaft
10.63 in
Overall Length
12.13 in
Output Shaft Diameter
5/8 in
Mount Hole Center-to-Center Length
1.5 in
Fits Chest Size
Permanent Split Capacitor design rated for 115/230VAC 60/50 HZ input. Precision machined in-line steel gears. First stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, Reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steel. Optional conduit box available
Output Shaft Length
1 1/2 in
Keyway Width
15/79 in
Output Shaft Height
3.5 in
Mount Hole Center-to-Center Width
4 in
Overall Width
5.63 in
Overall Height
5.13 in
Keyway Depth
1 1/16 in
Length
12.13 in

Details

Motor Type
Permanent Split Capacitor
Maximum Torque
391 in-lb
Includes Capacitor
Capacitor Included
Capacitor Required
Yes
Overhung Load Capacity
399 lb
Brake Type
None
Motor Enclosure
Totally Enclosed Fan-Cooled
Includes Junction/Conduit Box
Yes
Keyway Type
Square
Starting Torque
391 in-lb
Input Horsepower
0.16 hp
Service Factor
1
Gear Material
Steel
Number of Output Shafts
1
Motor Duty Class
Continuous
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Includes
Conduit Box
Lubrication
Semi-Fluid Grease
Nameplate Speed
16 RPM
Mounting Orientation
Horizontal, Vertical with Shaft Down
Motor Insulation Class
F
Item
AC Gearmotor
Standards
CE, CSA, UL
Full Load Current
2.1/1.1 A
Rotation
CW/CCW
Gear Ratio
103:1
Operating Voltage
115V AC
Frequency
50 Hz, 60 Hz
Phase
Single
Shaft Orientation
Parallel
Thermal Protection
None
Maximum Output Speed
16 RPM
Mount Type
Horizontal or Vertical Shaft Down
Bearing Type
Needle
Maximum Ambient Temperature
104 Degrees F
Features
Permanent Split Capacitor design rated for 115/230VAC 60/50 HZ input. Precision machined in-line steel gears. First stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, Reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steel. Optional conduit box available

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 16 RPM, Maximum Torque 391 in-lb, Overhung Load Capacity 399 lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Gear Ratio 103:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Includes Junction/Conduit Box Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.