Right Angle Gearmotors, 90V

  • Mfr # M1135069.00
  • Zoro # G2485689
product price: 
$
719.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Nonventilated
Efficiency
20.9%
Keyway Depth
1 1/4 in
Operating Voltage
90V DC
Motor Type
Permanent Magnet DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1135069.00
Zoro #
G2485689
UPC #
691720091814
Country of Origin
United States

Dimensions

Keyway Depth
1 1/4 in
Output Shaft Length
1 13/16 in
Output Shaft Diameter
5/8 in
Keyway Width
3/16 in
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Overall Length
10.64 in
Overall Height
6.61 in
Overall Width
4.09 in
Keyway Length
1 1/2 in
Output Shaft Height
1.67 in
Length Less Shaft
8.88 in
Length
10.64 in

Details

Motor Enclosure
Totally Enclosed Nonventilated
Efficiency
20.9%
Item
Right Angle Gearmotors
Operating Voltage
90V DC
Motor Type
Permanent Magnet DC
Maximum Output Speed
42 RPM
Standards
CE, CSA, UL
Gear Ratio
60:1
Mounting Orientation
Horizontal
Shaft Orientation
Right Angle
Maximum Torque
80 in-lb
Starting Torque
80 in-lb
Overhung Load Capacity
235 lb
Motor Duty Class
Continuous
Rotation
CW/CCW
Lubrication
Semi-Fluid Grease
Mount Type
Special
Full Load Current
1.4 A
Motor Insulation Class
H
Thermal Protection
None
Service Factor
1
Maximum Ambient Temperature
40 Degrees C
Nameplate Speed
42 RPM
Input Horsepower
1/8 hp
Keyway Type
Square
Features
Lubrication is Permanent Semi-Fluid Grease

Description

Right Angle Gearmotors, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 42 RPM, Maximum Torque 80 in-lb, Starting Torque 80 in-lb, Overhung Load Capacity 235 lb, Rotation CW/CCW, Output Shaft Height 1.67 in, Mounting Orientation Horizontal, Gear Ratio 60:1, Input Horsepower 1/8 hp, Motor Insulation Class H, Efficiency 20.9 Percent, Output Shaft Diameter 5/8 in

Ratings & reviews