Shop LEESON

Parallel Shaft Gearmotors, 90V

  • Mfr # M1125003.00
  • Zoro # G2480481

product price: 
$
607.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, CSA, UL
Bearing Type
Needle
Gear Material
Steel
Mount Hole Center-to-Center Length
1.88 in
Rotation
CW/CCW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1125003.00
Zoro #
G2480481
UPC #
691720090923
Country of Origin
United States
Standards
CE, CSA, UL
Item
Parallel Shaft Gearmotors
Bearing Type
Needle
Gear Material
Steel
Rotation
CW/CCW
Shaft Orientation
Parallel
Motor Duty Class
Continuous
Motor Insulation Class
F
Maximum Output Speed
60 RPM
Gear Ratio
30:1
Lubrication
Semi-Fluid Grease
Nameplate Speed
60 RPM
Keyway Type
Square
Motor Type
Permanent Magnet DC
Overhung Load Capacity
171 lb
Motor Enclosure
Totally Enclosed Nonventilated
Mounting Orientation
Horizontal, Vertical with Shaft Down
Service Factor
1
Maximum Ambient Temperature
40 Degrees C
Thermal Protection
None
Maximum Torque
56 in-lb
Full Load Current
0.8 A
Efficiency
55.1 %
Operating Voltage
90V DC
Starting Torque
56 in-lb
Mount Type
Special
Input Horsepower
1/17 hp
Features
Lubrication is Permanent Semi-Fluid Grease

Dimensions

Mount Hole Center-to-Center Length
1.88 in
Output Shaft Height
3 in
Overall Height
3.98 in
Keyway Length
3/4 in
Overall Width
3.75 in
Overall Length
8.74 in
Mount Hole Center-to-Center Width
3.75 in
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Length Less Shaft
7.18 in
Output Shaft Length
1 in
Output Shaft Diameter
1/2 in
Keyway Width
1/8 in
Keyway Depth
3/4 in
Length
8.74 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 60 RPM, Maximum Torque 56 in-lb, Starting Torque 56 in-lb, Overhung Load Capacity 171 lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 30:1, Input Horsepower 1/17 hp, Motor Insulation Class F, Efficiency 55.1 Percent, Output Shaft Diameter 1/2 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.