Shop LEESON

Parallel Shaft Gearmotors, 90V

  • Mfr # 108707.00
  • Zoro # G2482758

product price: 
$
1,473.99
/ea
Free Shipping & Returns

Key Features

Keyway Length
1 1/16 in
Mount Type
Special
Rotation
CW/CCW
Overall Height
6.65 in
Thermal Protection
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
108707.00
Zoro #
G2482758
UPC #
691720007129
Country of Origin
United States

Dimensions

Keyway Length
1 1/16 in
Overall Height
6.65 in
Output Shaft Length
1 1/2 in
Keyway Width
1 in
Length Less Shaft
14.81 in
Mount Hole Center-to-Center Width
7.13 in
Output Shaft Height
3 in
Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Mount Hole Center-to-Center Length
2.5 in
Overall Length
16.31 in
Overall Width
8.13 in
Output Shaft Diameter
3/4 in
Keyway Depth
3/16 in
Length
16.31 in

Details

Item
Parallel Shaft Gearmotors
Mount Type
Special
Rotation
CW/CCW
Thermal Protection
None
Maximum Torque
1,112 in-lb
Mounting Orientation
Horizontal, Vertical with Shaft Down
Maximum Output Speed
18 RPM
Maximum Ambient Temperature
40 Degrees C
Standards
CSA, UL
Motor Type
Permanent Magnet DC
Keyway Type
Square
Motor Enclosure
Totally Enclosed Fan-Cooled
Nameplate Speed
18 RPM
Overhung Load Capacity
700 lb
Full Load Current
5 A
Starting Torque
1,112 in-lb
Efficiency
66.9%
Input Horsepower
1/2 hp
Motor Insulation Class
F
Operating Voltage
90V DC
Seal Type
Heavy Duty Industrial
Shaft Orientation
Parallel
Motor Duty Class
Continuous
Gear Ratio
95:1
Service Factor
1
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Fan-Cooled, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 18 RPM, Maximum Torque 1,112 in-lb, Starting Torque 1,112 in-lb, Overhung Load Capacity 700 lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 95:1, Input Horsepower 1/2 hp, Motor Insulation Class F, Efficiency 66.9 Percent, Output Shaft Diameter 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.