Right Angle Gearmotors, 90V

  • Mfr # M1115018.00
  • Zoro # G2498891
product price: 
$
639.99
/ea
Free Shipping & Returns

Key Features

Gear Ratio
60:1
Motor Enclosure
Totally Enclosed Nonventilated
Operating Voltage
90V DC
Motor Insulation Class
H
Overhung Load Capacity
185 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1115018.00
Zoro #
G2498891
UPC #
691720090633
Country of Origin
United States

Dimensions

Output Shaft Length
1 5/16 in
Output Shaft Height
1.48 in
Mount Hole Center-to-Center Length
2 in
Keyway Depth
3/4 in
Mount Hole Center-to-Center Width
1.19 in
Length
8.8 in
Overall Height
5.54 in
Keyway Length
1 1/8 in
Overall Width
3.94 in
Length Less Shaft
7.52 in
Output Shaft Diameter
1/2 in
Keyway Width
1/8 in
Overall Length
8.8 in

Details

Gear Ratio
60:1
Motor Enclosure
Totally Enclosed Nonventilated
Operating Voltage
90V DC
Motor Insulation Class
H
Overhung Load Capacity
185 lb
Motor Type
Permanent Magnet DC
Thermal Protection
None
Nameplate Speed
42 RPM
Mount Type
Special
Mounting Orientation
Horizontal
Keyway Type
Square
Motor Duty Class
Continuous
Full Load Current
0.9 A
Starting Torque
22 in-lb
Maximum Output Speed
42 RPM
Lubrication
Semi-Fluid Grease
Rotation
CW/CCW
Maximum Ambient Temperature
40 Degrees C
Efficiency
18.2%
Maximum Torque
22 in-lb
Item
Right Angle Gearmotors
Input Horsepower
1/17 hp
Shaft Orientation
Right Angle
Standards
CE, CSA, UL
Service Factor
1

Description

Right Angle Gearmotors, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 42 RPM, Maximum Torque 22 in-lb, Starting Torque 22 in-lb, Overhung Load Capacity 185 lb, Rotation CW/CCW, Output Shaft Height 1.48 in, Mounting Orientation Horizontal, Gear Ratio 60:1, Input Horsepower 1/17 hp, Motor Insulation Class H, Efficiency 18.2 Percent, Output Shaft Diameter 1/2 in

Ratings & reviews