Parallel Shaft Gearmotors, 90V

  • Mfr # M1125072.00
  • Zoro # G2475940
product price: 
$
758.99
/ea
Free Shipping & Returns

Key Features

Keyway Depth
1 in
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Input Horsepower
1/8 hp
Maximum Torque
113 in-lb
Rotation
CW/CCW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1125072.00
Zoro #
G2475940
UPC #
691720091159
Country of Origin
United States
Input Horsepower
1/8 hp
Maximum Torque
113 in-lb
Rotation
CW/CCW
Standards
CE, CSA, UL
Full Load Current
1.3 A
Lubrication
Semi-Fluid Grease
Motor Insulation Class
F
Service Factor
1
Mount Type
Special
Operating Voltage
90V DC
Motor Type
Permanent Magnet DC
Maximum Ambient Temperature
40 Degrees C
Gear Material
Steel
Bearing Type
Needle
Thermal Protection
None
Efficiency
70.8%
Keyway Type
Square
Shaft Orientation
Parallel
Gear Ratio
29:1
Overhung Load Capacity
267 lb
Maximum Output Speed
61 RPM
Nameplate Speed
61 RPM
Item
Parallel Shaft Gearmotors
Starting Torque
113 in-lb
Motor Duty Class
Continuous
Mounting Orientation
Horizontal, Vertical with Shaft Down
Motor Enclosure
Totally Enclosed Nonventilated
Features
Lubrication is Permanent Semi-Fluid Grease

Dimensions

Keyway Depth
1 in
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Mount Hole Center-to-Center Length
1.5 in
Overall Width
4.08 in
Output Shaft Diameter
5/8 in
Output Shaft Height
3.5 in
Output Shaft Length
1 1/2 in
Overall Height
6.26 in
Length Less Shaft
9.96 in
Mount Hole Center-to-Center Width
4 in
Overall Length
11.45 in
Keyway Width
3/16 in
Length
11.45 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 61 RPM, Maximum Torque 113 in-lb, Starting Torque 113 in-lb, Overhung Load Capacity 267 lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 29:1, Input Horsepower 1/8 hp, Motor Insulation Class F, Efficiency 70.8 Percent, Output Shaft Diameter 5/8 in

Ratings & reviews