Parallel Shaft Gearmotors, 180V

  • Mfr # M1125038.00
  • Zoro # G2496633
product price: 
$
813.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Nonventilated
Mounting Orientation
Horizontal, Vertical with Shaft Down
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Overall Length
11.45 in
Thermal Protection
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1125038.00
Zoro #
G2496633
UPC #
691720091043
Country of Origin
United States
Item
Parallel Shaft Gearmotors
Motor Enclosure
Totally Enclosed Nonventilated
Mounting Orientation
Horizontal, Vertical with Shaft Down
Thermal Protection
None
Lubrication
Semi-Fluid Grease
Rotation
CW/CCW
Operating Voltage
180V DC
Shaft Orientation
Parallel
Motor Insulation Class
F
Motor Duty Class
Continuous
Service Factor
1
Maximum Torque
220 in-lb
Bearing Type
Needle
Nameplate Speed
31 RPM
Overhung Load Capacity
327 lb
Maximum Ambient Temperature
40 Degrees C
Efficiency
60.4%
Starting Torque
220 in-lb
Gear Ratio
58:1
Maximum Output Speed
31 RPM
Mount Type
Special
Standards
CE, CSA, UL
Full Load Current
0.66 A
Input Horsepower
1/8 hp
Motor Type
Permanent Magnet DC
Keyway Type
Square
Gear Material
Steel
Features
Lubrication is Permanent Semi-Fluid Grease

Dimensions

Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Overall Length
11.45 in
Output Shaft Height
3.5 in
Length Less Shaft
9.96 in
Output Shaft Length
1 1/2 in
Keyway Depth
1 in
Mount Hole Center-to-Center Width
4 in
Output Shaft Diameter
5/8 in
Keyway Width
3/16 in
Overall Width
4.08 in
Overall Height
6.26 in
Mount Hole Center-to-Center Length
1.5 in
Length
11.45 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 180V DC, Motor Type Permanent Magnet DC, Nameplate Speed 31 RPM, Maximum Torque 220 in-lb, Starting Torque 220 in-lb, Overhung Load Capacity 327 lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 58:1, Input Horsepower 1/8 hp, Motor Insulation Class F, Efficiency 60.4 Percent, Output Shaft Diameter 5/8 in

Ratings & reviews