Shop LEESON

Parallel Shaft Gearmotors, 208-230/460V

  • Mfr # 107034.00
  • Zoro # G2491173

product price: 
$
1,326.99
/ea
Free Shipping & Returns

Key Features

Overhung Load Capacity
625 lb
Output Shaft Length
1 1/2 in
Rotation
CW/CCW
Overall Width
8.13 in
Keyway Length
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107034.00
Zoro #
G2491173
UPC #
691720006559
Country of Origin
United States
Overhung Load Capacity
625 lb
Rotation
CW/CCW
Capacitor Required
Yes
Lubrication
Heavy Duty Gear Oil
Full Load Current
2.0/1.0 A
Maximum Output Speed
59 RPM
Housing Material
Die Cast Aluminum
Frequency
60 Hz
Motor Type
3-Phase
Motor Insulation Class
F
Brake Type
None
Phase
Three
Number of Output Shafts
1
Nameplate Speed
59 RPM
Starting Torque
496 in-lb
Mounting Orientation
Horizontal, Vertical with Shaft Down
Shaft Orientation
Parallel
Operating Voltage
208-230/460V AC
Includes
Conduit Box
Gear Ratio
29:1
Includes Junction/Conduit Box
Yes
Keyway Type
Square
Item
AC Gearmotor
Maximum Torque
496 in-lb
Maximum Ambient Temperature
104 Degrees F
Mount Type
Horizontal or Vertical Shaft Down
Service Factor
1.15
Input Horsepower
0.5 hp
Motor Duty Class
Continuous
Motor Enclosure
Totally Enclosed Fan-Cooled
Standards
CSA, UL
Bearing Type
Needle
Seal Type
Heavy Duty Industrial
Thermal Protection
None
Features
All gearing designed and rated to AGMA class 9 standards and to withstand momentary shock overload of 200%, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, Conduit box included as standard, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support

Dimensions

Output Shaft Length
1 1/2 in
Overall Width
8.13 in
Keyway Length
1 in
Output Shaft Diameter
3/4 in
Overall Height
6.6 in
Overall Length
13.42 in
Output Shaft Height
2.94 in
Mount Hole Center-to-Center Width
7.13 in
Mount Hole Center-to-Center Length
2.5 in
Length Less Shaft
11.92 in
Keyway Width
15/79 in
Fits Chest Size
All gearing designed and rated to AGMA class 9 standards and to withstand momentary shock overload of 200%, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, Conduit box included as standard, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support
Keyway Depth
1 1/16 in
Length
13.42 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 59 RPM, Maximum Torque 496 in-lb, Overhung Load Capacity 625 lb, Rotation CW/CCW, Output Shaft Height 2.94 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 208-230/460V AC, Gear Ratio 29:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class F, Includes Junction/Conduit Box Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.