Parallel Shaft Gearmotors, 90V

  • Mfr # M1125262.00
  • Zoro # G2474078
product price: 
$
1,001.99
/ea
Free Shipping & Returns

Key Features

Housing Material Finish
White Epoxy
Maximum Torque
220 in-lb
Nameplate Speed
31 RPM
Output Shaft Height
3.5 in
Gear Ratio
58:1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1125262.00
Zoro #
G2474078
UPC #
691720346310
Country of Origin
United States
Housing Material Finish
White Epoxy
Maximum Torque
220 in-lb
Nameplate Speed
31 RPM
Gear Ratio
58:1
Shaft Material
303 Stainless steel
Efficiency
57.1%
Thermal Protection
None
Starting Torque
220 in-lb
Input Horsepower
1/8 hp
Shaft Orientation
Parallel
Operating Voltage
90V DC
Item
Parallel Shaft Gearmotors
Maximum Output Speed
31 RPM
Motor Insulation Class
F
Mounting Orientation
Horizontal, Vertical with Shaft Down
Full Load Current
1.6 A
Overhung Load Capacity
327 lb
Maximum Ambient Temperature
40 Degrees C
Service Factor
1
Keyway Type
Square
Motor Type
Permanent Magnet DC
Motor Enclosure
Totally Enclosed Nonventilated
Seal Type
Lubricated Spring Loaded
Motor Duty Class
Continuous
Mount Type
Special
Standards
CE, CSA, UL
Rotation
CW/CCW
Features
Cast Conduit Box, Double Sealed, USDA Approved White Epoxy Finish

Dimensions

Output Shaft Height
3.5 in
Mount Hole Center-to-Center Length
1.5 in
Keyway Depth
3/16 in
Output Shaft Length
1 1/2 in
Overall Height
6.35 in
Length Less Shaft
10.44 in
Overall Length
11.94 in
Output Shaft Diameter
5/8 in
Keyway Width
1 in
Fits Chest Size
Cast Conduit Box, Double Sealed, USDA Approved White Epoxy Finish
Overall Width
4.08 in
Mount Hole Center-to-Center Width
4 in
Length
11.94 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 31 RPM, Maximum Torque 220 in-lb, Starting Torque 220 in-lb, Overhung Load Capacity 327 lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 58:1, Input Horsepower 1/8 hp, Motor Insulation Class F, Efficiency 57.1 Percent, Output Shaft Diameter 5/8 in

Ratings & reviews