240V Replacement Motor for 190 Series - OEM Broan-NuTone
- Mfr # 99-08-0249B
- Zoro # G723933064
product price:Â
$
75.95
/ea
Key Features
No. of Speeds
1
Full Load Amps
0.75 A
Hz
60 Hz
Nameplate RPM
3,000 RPM
Voltage
240V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-08-0249B
- Zoro #
- G723933064
- UPC #
- -
- Country of Origin
- Unknown
Details
- No. of Speeds
- 1
- Full Load Amps
- 0.75 A
- Hz
- 60 Hz
- Nameplate RPM
- 3,000 RPM
- Voltage
- 240V
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- Sleeve
Description
PEMS 240-volt motor (Supplier Stock No. PEM-99-08-0249B, SKU 5A143-263) for 190 series C-frame/skeleton HVACR applications, offered under Brand Bay Motor Products. Direct OEM replacement for Broan-Nutone 99-08-0249, 99-08-0249B, 99080249, 99080475 and UPPCO P-11224 / P-17080.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.