Parallel Shaft Gearmotors, 90V

  • Mfr # M1125006.00
  • Zoro # G2474671
product price: 
$
575.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Needle
Motor Duty Class
Continuous
Shaft Orientation
Parallel
Standards
CE, CSA, UL
Service Factor
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1125006.00
Zoro #
G2474671
UPC #
691720090961
Country of Origin
United States
Bearing Type
Needle
Motor Duty Class
Continuous
Shaft Orientation
Parallel
Standards
CE, CSA, UL
Service Factor
1
Maximum Output Speed
300 RPM
Maximum Ambient Temperature
40 Degrees C
Mount Type
Special
Input Horsepower
1/17 hp
Overhung Load Capacity
180 lb
Gear Ratio
6:1
Gear Material
Steel
Rotation
CW/CCW
Motor Enclosure
Totally Enclosed Nonventilated
Item
Parallel Shaft Gearmotors
Operating Voltage
90V DC
Efficiency
57.6%
Motor Type
Permanent Magnet DC
Maximum Torque
10 in-lb
Full Load Current
0.8 A
Motor Insulation Class
F
Starting Torque
10 in-lb
Mounting Orientation
Horizontal, Vertical with Shaft Down
Keyway Type
Square
Thermal Protection
None
Nameplate Speed
300 RPM
Lubrication
Semi-Fluid Grease
Features
Lubrication is Permanent Semi-Fluid Grease

Dimensions

Output Shaft Length
1 in
Keyway Length
3/4 in
Output Shaft Diameter
1/2 in
Overall Length
8.46 in
Overall Width
3.75 in
Keyway Width
1/8 in
Mount Hole Center-to-Center Width
3.75 in
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Overall Height
3.98 in
Length Less Shaft
6.9 in
Output Shaft Height
3 in
Mount Hole Center-to-Center Length
1.88 in
Keyway Depth
3/4 in
Length
8.46 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 300 RPM, Maximum Torque 10 in-lb, Starting Torque 10 in-lb, Overhung Load Capacity 180 lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 6:1, Input Horsepower 1/17 hp, Motor Insulation Class F, Efficiency 57.6 Percent, Output Shaft Diameter 1/2 in

Ratings & reviews