Shop LEESON

Right Angle Gearmotors, 90V

  • Mfr # M1135041.00
  • Zoro # G2482152

product price: 
$
735.99
/ea
Free Shipping & Returns

Key Features

Maximum Torque
13 in-lb
Output Shaft Height
1.67 in
Motor Enclosure
Totally Enclosed Nonventilated
Input Horsepower
1/8 hp
Keyway Type
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135041.00
Zoro #
G2482152
UPC #
691720091616
Country of Origin
United States
Maximum Torque
13 in-lb
Item
Right Angle Gearmotors
Motor Enclosure
Totally Enclosed Nonventilated
Input Horsepower
1/8 hp
Keyway Type
Square
Service Factor
1
Standards
CE, CSA, UL
Rotation
CW/CCW
Maximum Output Speed
500 RPM
Motor Duty Class
Continuous
Efficiency
35.7%
Starting Torque
13 in-lb
Lubrication
Semi-Fluid Grease
Shaft Orientation
Right Angle
Nameplate Speed
500 RPM
Motor Type
Permanent Magnet DC
Motor Insulation Class
H
Mounting Orientation
Horizontal
Overhung Load Capacity
235 lb
Maximum Ambient Temperature
40 Degrees C
Operating Voltage
90V DC
Thermal Protection
None
Mount Type
Special
Gear Ratio
5:1
Full Load Current
1.4 A
Features
Lubrication is Permanent Semi-Fluid Grease

Dimensions

Output Shaft Height
1.67 in
Length Less Shaft
8.88 in
Output Shaft Length
1 13/16 in
Overall Width
4.09 in
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Overall Height
6.61 in
Keyway Length
1 1/2 in
Output Shaft Diameter
5/8 in
Overall Length
10.64 in
Keyway Depth
1 1/4 in
Keyway Width
3/16 in
Length
10.64 in

Description

Right Angle Gearmotors, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 500 RPM, Maximum Torque 13 in-lb, Starting Torque 13 in-lb, Overhung Load Capacity 235 lb, Rotation CW/CCW, Output Shaft Height 1.67 in, Mounting Orientation Horizontal, Gear Ratio 5:1, Input Horsepower 1/8 hp, Motor Insulation Class H, Efficiency 35.7 Percent, Output Shaft Diameter 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.