Shop LEESON

Parallel Shaft Gearmotors, 90V

  • Mfr # M1125070.00
  • Zoro # G2471871

product price: 
$
815.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Permanent Magnet DC
Operating Voltage
90V DC
Mounting Orientation
Horizontal, Vertical with Shaft Down
Shaft Orientation
Parallel
Rotation
CW/CCW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1125070.00
Zoro #
G2471871
UPC #
691720091135
Country of Origin
United States
Motor Type
Permanent Magnet DC
Operating Voltage
90V DC
Mounting Orientation
Horizontal, Vertical with Shaft Down
Shaft Orientation
Parallel
Rotation
CW/CCW
Input Horsepower
1/8 hp
Maximum Ambient Temperature
40 Degrees C
Motor Insulation Class
F
Nameplate Speed
31 RPM
Service Factor
1
Gear Ratio
58:1
Motor Duty Class
Continuous
Item
Parallel Shaft Gearmotors
Maximum Output Speed
31 RPM
Starting Torque
220 in-lb
Motor Enclosure
Totally Enclosed Nonventilated
Lubrication
Semi-Fluid Grease
Mount Type
Special
Full Load Current
1.4 A
Overhung Load Capacity
327 lb
Standards
CE, CSA, UL
Bearing Type
Needle
Gear Material
Steel
Thermal Protection
None
Keyway Type
Square
Efficiency
67.2%
Maximum Torque
220 in-lb
Features
Lubrication is Permanent Semi-Fluid Grease

Dimensions

Overall Length
11.45 in
Overall Height
6.26 in
Length Less Shaft
9.96 in
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Output Shaft Diameter
5/8 in
Output Shaft Length
1 1/2 in
Mount Hole Center-to-Center Width
4 in
Keyway Depth
1 in
Mount Hole Center-to-Center Length
1.5 in
Output Shaft Height
3.5 in
Overall Width
4.08 in
Keyway Width
3/16 in
Length
11.45 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 31 RPM, Maximum Torque 220 in-lb, Starting Torque 220 in-lb, Overhung Load Capacity 327 lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 58:1, Input Horsepower 1/8 hp, Motor Insulation Class F, Efficiency 67.2 Percent, Output Shaft Diameter 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.