Zoro Homepage

Pedestal Fan Motor, 1/4 hp

  • Mfr # 048A17T2005

  • Zoro # G8796611


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Shaft Dia.
1/2 in
Motor Shaft Design
Double-Flat
Motor Service Factor
1
Body Dia.
5 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048A17T2005
Zoro #
G8796611
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 11/16 in
Manufacturers Warranty Length
1 yr
Shaft Length
2 1/2 in
Overall Length
10 9/16 in
Bolt Circle Dia.
5 1/8 in
Length Less Shaft
8 1/16 in
Mounting Stud Length
7/8 in
Stud Size
#10-32 UNF

Description

Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,625, No. of Speeds 1, Voltage 115/230V AC, 3.6/1.8 A Full Load Amps, 48Z Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.