Pool and Spa Pump Motor

  • Mfr # 113959.00
  • Zoro # G711931096
product price: 
$
818.99
/ea
Free Shipping & Returns

Key Features

No. of Speeds
1
Shaft Length
2 1/2 in
Motor Mounting Position
Horizontal
Motor Service Factor
1
Bolt Circle Dia.
5 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113959.00
Zoro #
G711931096
UPC #
691720013069
Country of Origin
United States

Dimensions

Shaft Length
2 1/2 in
Bolt Circle Dia.
5 7/8 in
Overall Length
13 7/8 in
Height
8 3/4 in
Length Less Shaft
11 7/16 in
Shaft Dia.
5/8 in
Body Dia.
6.5 in
Lead Length
6 in
Body Diameter
6.5 in
Bolt Circle Diameter
5 7/8 in
Frame Size
56J
Shaft Diameter
5/8 in
Wire Rope Length
13 7/8 in
Length
13 7/8 in

Details

Item
Pool and Spa Pump Motor
No. of Speeds
1
Motor Mounting Position
Horizontal
Motor Service Factor
1
Nominal Efficiency
73 %
Motor Shaft Design
Keyed/Threaded
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Full Load Amps
20/10 A
Shaft Material
Stainless Steel
Frame
56J
NEMA Design
L
Voltage
115/230V AC
Motor Shaft Rotation
CW
Hz
60 Hz
Motor Design
Capacitor-Start
Max. Ambient Temp.
104 Degrees F
Motor Thermal Protection
Auto
Nameplate RPM
3,450
Standards
CSA Certified, UL Listed
Ins. Class
F
Duty Cycle
Continuous
Motor Frame Material
Rolled Steel
Motor Application
Pump
Phase
Single
Motor Mounting Type
Rigid Base
Usable @ 208V
Not Usable at 208V
Motor Bearings
Ball
Usable @ 200V
Not Usable at 200V
HP
2
Weight
46 lb
Conduit Box Position
F1
Voltage Compatibility
115/230 V AC
Bearing Protection
Sealed
Overload Relay Required
No
Conduit Box Location
Exterior
Motor Sub Application
Pool and Spa Pump
Part Winding Start Capable
No
Number of Wires
6
Inverter Rated
Not Inverter Rated
Regreasable Bearings
Permanently Lubricated Bearings
Finish
Enamel
Stator Type
Normal
RPM Range
3,001-3,600
Number of Speeds
1
Application
Pump
Bearing Lubrication Type
Permanently Lubricated Bearings
Frame Finish
Enamel-Coated
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Steel
NEMA Design Class
L
Efficiency Rating
Standard Efficiency (IE1)
Requires Overload Relay
No
Bearing Type
Ball
Sub Application
Pool and Spa Pump
Shaft Design
Keyed
Mounting Position
Horizontal
Product Type
Pump Motor
Nameplate Service Factor @ 60 Hz
1
Insulation Class
F
Full Load Current @ 60 Hz
20/10 A
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

Pool and Spa Pump Motor, Bearing Protection Sealed, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, CC Number Not Applicable, Conduit Box Location Exterior, Conduit Box Position F1, Diaphragm Type Not Applicable, Duty Cycle Continuous, Finish Enamel, Frame 56J, Hz 60 Hz, Full Load Amps 20/10 A, Height 8 3/4 in, HP 2, Includes Not Applicable, Ins. Class F, Inverter Rated Not Inverter Rated, Lead Length 6 in, Length Less Shaft 11 7/16 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps Not Applicable

Ratings & reviews