Shop LEESON

Pool and Spa Pump Motor

  • Mfr # 113958.00
  • Zoro # G611931202

product price: 
$
680.99
/ea
Free Shipping & Returns

Key Features

Max. Ambient Temp.
104 Degrees F
Motor Design
Capacitor-Start
Motor Bearings
Ball
Motor Mounting Type
Rigid Base
Motor Thermal Protection
Auto
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
113958.00
Zoro #
G611931202
UPC #
691720013052
Country of Origin
United States
Item
Pool and Spa Pump Motor
Max. Ambient Temp.
104 Degrees F
Motor Design
Capacitor-Start
Motor Bearings
Ball
Motor Mounting Type
Rigid Base
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Usable @ 208V
Not Usable at 208V
Nominal Efficiency
72 %
Ins. Class
F
Voltage
115/230V AC
No. of Speeds
1
Motor Application
Pump
Motor Shaft Design
Keyed/Threaded
Weight
34 lb
Full Load Amps
17/8.5 A
Hz
60 Hz
Frame
56J
NEMA Design
L
Standards
CSA Certified, UL Listed
Motor Frame Material
Rolled Steel
Usable @ 200V
Not Usable at 200V
Conduit Box Position
F1
Motor Service Factor
1
Shaft Material
Stainless Steel
Motor Mounting Position
Horizontal
Phase
Single
Duty Cycle
Continuous
HP
1 1/2
Motor Shaft Rotation
CW
Nameplate RPM
3,450
Part Winding Start Capable
No
Bearing Protection
Shield
Regreasable Bearings
Permanently Lubricated Bearings
Voltage Compatibility
115/230 V AC
Number of Wires
6
Conduit Box Location
Exterior
Overload Relay Required
No
RPM Range
3,001-3,600
Motor Sub Application
Pool and Spa Pump
Finish
Enamel
Stator Type
Normal
Inverter Rated
Not Inverter Rated
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Application
Pump
Number of Speeds
1
Bearing Type
Ball
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
Pump Motor
Sub Application
Pool and Spa Pump
NEMA Design Class
L
Insulation Class
F
Efficiency Rating
Standard Efficiency (IE1)
Nameplate Service Factor @ 60 Hz
1
Frequency
60 Hz
Requires Overload Relay
No
Frame Finish
Enamel-Coated
Full Load Current @ 60 Hz
17/8.5 A
Bearing Lubrication Type
Permanently Lubricated Bearings
Frame Material
Steel
Nameplate Horsepower @ 60 Hz
1 1/2 hp
Nameplate Voltage @ 60 Hz
115/230V AC
Nameplate RPM @ 60 Hz
3,450 RPM

Dimensions

Bolt Circle Dia.
5 7/8 in
Length Less Shaft
10 5/16 in
Shaft Dia.
5/8 in
Overall Length
12 3/4 in
Body Dia.
6.5 in
Shaft Length
2 1/2 in
Height
8 3/4 in
Lead Length
6 in
Shaft Diameter
5/8 in
Frame Size
56J
Body Diameter
6.5 in
Bolt Circle Diameter
5 7/8 in
Wire Rope Length
12 3/4 in
Length
12 3/4 in

Description

Pool and Spa Pump Motor, Bearing Protection Shield, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, CC Number Not Applicable, Conduit Box Location Exterior, Conduit Box Position F1, Diaphragm Type Not Applicable, Duty Cycle Continuous, Finish Enamel, Frame 56J, Hz 60 Hz, Full Load Amps 17/8.5 A, Height 8 3/4 in, HP 1 1/2, Includes Not Applicable, Ins. Class F, Inverter Rated Not Inverter Rated, Lead Length 6 in, Length Less Shaft 10 5/16 in, Max. Ambient Temp. 104 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.