Pump Motor, 2 HP, 3450 RPM, 115/230V, 56HC

  • Mfr # 056B34F5312

  • Zoro # G5673114


product price: $640.72
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2
Nameplate RPM
3,450
Frame
56HC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B34F5312
Zoro #
G5673114
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
11 7/16 in
Overall Length
13 5/16 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
7.4 in
Height
8 15/16 in

Details

Item
Pressure Washer Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2
Nameplate RPM
3,450
Frame
56HC
Motor Shaft Rotation
CW/CCW
Voltage
115/230V AC
RPM Range
3,001-3,600
Motor Service Factor
1.15
Hz
60 Hz
Standards
CE, UL Recognized
Motor Bearings
Ball
Full Load Amps
17.5/8.7
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
Pressure Washer
Ins. Class
B
Motor Thermal Protection
Manual
Phase
Single
Ambient Temperature
40 Degrees C
Motor Mounting Type
Face/Base
Nominal Efficiency
80.5 %
Usable @ 208V
No
Motor Frame Material
Steel
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Weight
42 lb
No. of Speeds
1
Conduit Box Location
Exterior
Motor Mounting Position
Horizontal
Motor Sub Application
Pressure Washer
Usable @ 200V
No
Motor Shaft Design
Keyed
Conduit Box Position
F3

Description

Pressure Washer Motor, Body Dia. 7.4 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Location Exterior, Conduit Box Position F3, Duty Cycle Continuous, Frame 56HC, Hz 60 Hz, Full Load Amps 17.5/8.7, Height 8 15/16 in, HP 2, Ins. Class B, Length Less Shaft 11 7/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pressure Washer, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.