Zoro Homepage

Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y

  • Mfr # 5KH32ENA443X

  • Zoro # G0853377


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
HP
1/3
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH32ENA443X
Zoro #
G0853377
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1/4 in
Overall Length
7 11/16 in
Shaft Dia.
5/8 in
Length Less Shaft
7 1/2 in
Body Dia.
5.6 in
Height
5 13/16 in
Shaft Dia. (In.)
5/8

Details

Item
Carbonator Pump Motor
Motor Design
Split-Phase
HP
1/3
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115V AC
Frame
48Y
Motor Mounting Type
Cradle Base
Motor Service Factor
1
Motor Bearings
Ball
Motor Thermal Protection
Auto
Motor Shaft Rotation
CW/CCW
Full Load Amps
6.1
Standards
CSA, UL
Motor Enclosure Design
Open Dripproof
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Hz
60 Hz
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Phase
Single
Ins. Class
B
Motor Sub Application
Carbonator Pump
Motor Frame Material
Steel
Nominal Efficiency
51.8 %
Usable @ 208V
No
No. of Speeds
1
Usable @ 200V
No
Motor Mounting Position
All Angle
Duty Cycle
Continuous
Weight
13 lb

Description

Carbonator Pump Motor, Body Dia. 5.6 in, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 6.1, Height 5 13/16 in, HP 1/3, Ins. Class B, Length Less Shaft 7 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.