Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Mtr, 1/3hp, 1725, 100-120/200-240V, 48Y

  • Mfr # 5KH32GNB815X

  • Zoro # G0568741


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
HP
1/3
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH32GNB815X
Zoro #
G0568741
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
9 3/8 in
Shaft Length
1 1/2 in
Length Less Shaft
7 7/8 in
Height
5 13/16 in
Body Dia.
5.6 in
Shaft Dia. (In.)
1/2

Details

Item
Carbonator Pump Motor
Motor Design
Split-Phase
HP
1/3
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
48Y
Motor Mounting Type
Rigid Base
Motor Service Factor
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Full Load Amps
5.6/2.8
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Dripproof
Motor Bearings
Ball
Ins. Class
B
Motor Sub Application
Carbonator Pump
Motor Thermal Protection
Auto
Standards
CE Mark, CSA Certified, UL Recognized
Phase
Single
Motor Application
Pump
Nominal Efficiency
63.7 %
Motor Frame Material
Steel
Duty Cycle
Continuous
No. of Speeds
1
Usable @ 208V
Yes
Motor Mounting Position
All Angle
Weight
14 lb
Usable @ 200V
Yes
RPM @ 50Hz
1,425

Description

Carbonator Pump Motor, Body Dia. 5.6 in, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 5.6/2.8, Height 5 13/16 in, HP 1/3, Ins. Class B, Length Less Shaft 7 7/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.