Right Angle Gearmotors, 180VDC

  • Mfr # M1135062.00
  • Zoro # G2487524
product price: 
$
773.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, CSA, UL
Shaft Orientation
Right Angle
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Rotation
CW/CCW
Mount Type
Special
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135062.00
Zoro #
G2487524
UPC #
691720091760
Country of Origin
United States
Standards
CE, CSA, UL
Item
Right Angle Gearmotors
Shaft Orientation
Right Angle
Rotation
CW/CCW
Mount Type
Special
Maximum Output Speed
62 RPM
Thermal Protection
None
Mounting Orientation
Horizontal
Operating Voltage
180V DC
Maximum Torque
135 in-lb
Nameplate Speed
62 RPM
Starting Torque
135 in-lb
Motor Insulation Class
H
Motor Duty Class
Continuous
Motor Enclosure
Totally Enclosed Nonventilated
Gear Ratio
40:1
Motor Type
Permanent Magnet DC
Keyway Type
Square
Full Load Current
1.3 A
Overhung Load Capacity
235 lb
Efficiency
30.8%
Service Factor
1
Input Horsepower
1/4 hp
Lubrication
Semi-Fluid Grease
Maximum Ambient Temperature
40 Degrees C
Features
Lubrication is Permanent Semi-Fluid Grease

Dimensions

Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Length Less Shaft
10.88 in
Output Shaft Length
1 13/16 in
Keyway Width
3/16 in
Output Shaft Height
1.67 in
Output Shaft Diameter
5/8 in
Overall Height
6.61 in
Overall Length
12.64 in
Overall Width
5.33 in
Keyway Depth
1 1/4 in
Length
12.64 in

Description

Right Angle Gearmotors, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 180V DC, Motor Type Permanent Magnet DC, Nameplate Speed 62 RPM, Maximum Torque 135 in-lb, Starting Torque 135 in-lb, Overhung Load Capacity 235 lb, Rotation CW/CCW, Output Shaft Height 1.67 in, Mounting Orientation Horizontal, Gear Ratio 40:1, Input Horsepower 1/4 hp, Motor Insulation Class H, Efficiency 30.8 Percent, Output Shaft Diameter 5/8 in

Ratings & reviews