Zoro Homepage

Three-Phase General Purpose Motor, 1/3 HP, 48 Frame, 230/460V Voltage, 1,725 Nameplate RPM

  • Mfr # 101647.00

  • Zoro # G912192098


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,725
Voltage
230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
1.73 A
Frame
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101647.00
Zoro #
G912192098
UPC #
691720005866
Country of Origin
Mexico

Dimensions

Length Less Shaft
7 13/16 in
Overall Length
9 5/16 in
Shaft Dia.
1/2 in
Shaft Length
1 1/2 in

Details

Item
General Purpose Motor
HP
1/3
Nameplate RPM
1,725
Voltage
230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
1.73 A
Frame
48
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1725
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
Reversible
Voltage Compatibility
230/460 V
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Flat
Nominal Efficiency
64.3 %
Standards
CSA Certified, UL Listed
Usable @ 200V
No
Duty Cycle
Continuous
NEMA Design
B
Motor Thermal Protection
None
Weight
16 lb
Usable @ 208V
Yes

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/3 HP, Nameplate RPM 1,725, Frame 48, Voltage 230/460V, 60 Hz Hz, Three Phase, Full Load Amps 1.73 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Reversible Motor Shaft Rotation, Nominal Efficiency 64.3 Percent, 1725, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.