Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 0.8 lb-ft, 1/4 HP, 230 V

  • Mfr # 056H17T2011

  • Zoro # G2685907


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1/4
Torque
0.8 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056H17T2011
Zoro #
G2685907
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
9 15/16 in
Shaft Length
2 1/16 in
Manufacturers Warranty Length
3 Years
Length Less Shaft
7 7/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1/4
Torque
0.8 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
56C
Voltage
230V AC
Motor Thermal Protection
None
Hz
60 Hz
Phase
Three
Insulation Feature
Patented MAX GUARD
Ambient Temperature
40 Degrees C
Standards
CE, UL Recognized
Base
Rigid
Warranty
3 yr
RPM Range
1,701-1,800
Motor Application
Crane
Motor Service Factor
1
Motor Efficiency Group
Standard Efficient
Ins. Class
H
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Duty
Continuous
Motor Frame Material
Steel
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Max. Operating Frequency
120 Hz
Frame Material
Rolled steel
Finish
Black
NEMA Design
A
Motor Shaft Design
Keyed
Encoder Acceptable
No
Full Load Amps
1.0 A
Nominal Efficiency
72 %
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Conduit Box Position
F1
Weight
17 lb
Usable @ 208V
No
Duty Cycle
Continuous
Conduit Box Location
Exterior
Usable @ 200V
No
Max. Ambient Temp.
104 Degrees F

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230V AC, Full Load Amps 1.0 A, 56C Frame, Torque 0.8 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.