Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 1/2 HP, 1.5 ft.-lb., 230/460V

  • Mfr # 056H17T2018

  • Zoro # G7624617


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1/2
Torque
1.5 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056H17T2018
Zoro #
G7624617
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
9 15/16 in
Shaft Length
2 1/16 in
Length Less Shaft
7 7/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1/2
Torque
1.5 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
56C
Voltage
230/460V AC
Motor Thermal Protection
None
Max. Operating Frequency
120 Hz
Insulation Feature
CR200 Magnet Wire Class H
Frame Material
Rolled steel
Motor Application
Crane
Motor Shaft Design
Keyed
Ambient Temperature
40 Degrees C
Full Load Amps
1.8/0.90 A
NEMA Design
A
Duty
Continuous
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Motor Frame Material
Steel
Encoder Shaft
None
Finish
Black
Motor Efficiency Group
Standard Efficient
Nominal Efficiency
74 %
Phase
Three
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Motor Mounting Type
Face
Motor Enclosure Design
Totally Enclosed Non-Ventilated
RPM Range
1,701-1,800
Standards
CE, UL Recognized
Encoder Acceptable
No
Ins. Class
H
Usable @ 200V
No
Max. Ambient Temp.
104 Degrees F
Usable @ 208V
No
No. of Speeds
1
Conduit Box Location
Exterior
Duty Cycle
Continuous
Weight
22 lb
Conduit Box Position
F3

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.8/0.90 A, 56C Frame, Torque 1.5 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.