Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 1/2 HP, 1.52 lb-ft, 575V

  • Mfr # 056H17T5311

  • Zoro # G5499952


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1/2
Torque
1.52 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056H17T5311
Zoro #
G5499952
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
13 1/2 in
Shaft Length
2 1/16 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1/2
Torque
1.52 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
56C
Voltage
575V AC
Motor Thermal Protection
None
Motor Frame Material
Steel
Max. Operating Frequency
120 Hz
Ins. Class
F
Full Load Amps
0.65 A
Motor Mounting Type
Rigid Base
Encoder Shaft
Yes
Hz
60 Hz
Motor Efficiency Group
Standard Efficient
Duty
Continuous
Frame Material
Rolled steel
Phase
Three
Motor Service Factor
1
Base
Rigid
Encoder Acceptable
Yes
Motor Bearings
Ball
Motor Shaft Design
Keyed
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Standards
CE, UL Recognized
Motor Shaft Rotation
CW/CCW
NEMA Design
A
Ambient Temperature
40 Degrees C
Finish
Black
Motor Application
Crane
Voltage Compatibility
575V AC
Insulation Feature
MAX GUARD Class F
Motor Mounting Position
Horizontal
RPM Range
1,701-1,800
Nominal Efficiency
80 %
Usable @ 200V
No
No. of Speeds
1
Usable @ 208V
No
Weight
40 lb
Conduit Box Position
F1
Max. Ambient Temp.
104 Degrees F
Duty Cycle
Continuous

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 575V AC, Full Load Amps 0.65 A, 56C Frame, Torque 1.52 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.