Zoro Homepage

Vector Motor, 3-Phase, 2HP, 230/460V

  • Mfr # 145THTN8043

  • Zoro # G5644441


product price: $2,348.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
2
Torque
10 ft-lb
Nameplate RPM
1,750
Speed Range
2,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145THTN8043
Zoro #
G5644441
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Overall Length
18 in
Encoder Shaft Dimensions
5/8 in x 2 1/16 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
2
Torque
10 ft-lb
Nameplate RPM
1,750
Speed Range
2,000:1
Max. Speed
5,400 RPM
Frame
145TC
Voltage
230/460V AC
Motor Thermal Protection
None
Motor Shaft Design
Keyed
Duty
Continuous
Max. Operating Frequency
120 Hz
Insulation Feature
Class F
Ins. Class
F
Motor Mounting Type
Rigid Base
Hz
60 Hz
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Encoder Acceptable
Yes
Phase
Three
NEMA Design
A
Motor Shaft Rotation
CW/CCW
Frame Material
Cast Iron
Full Load Amps
6.0/3.0 A
Warranty
3 yr
Finish
Enamel
RPM Range
1,701-1,800
Base
Rigid
Encoder Shaft
5/8 in x 2-1/16 in
Motor Application
Crane
Ambient Temperature
40 Degrees C
Nominal Efficiency
85.5 %
Motor Service Factor
1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Efficiency Group
Energy Efficient
Motor Bearings
Ball
Standards
CE, UL Recognized
No. of Speeds
1
Usable @ 200V
No
Max. Ambient Temp.
104 Degrees F
Usable @ 208V
No
Duty Cycle
Continuous
Weight
83 lb
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 6.0/3.0 A, 145TC Frame, Torque 10 ft-lb, Max. Speed 5,400 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.