Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 4.5 lb-ft, 1.5 HP, 230/460 V

  • Mfr # 145THTR5329

  • Zoro # G1747374


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1 1/2
Torque
4.5 ft-lb
Nameplate RPM
1,755
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145THTR5329
Zoro #
G1747374
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/8 in
Shaft Dia.
7/8 in
Overall Length
13 1/2 in
Manufacturers Warranty Length
3 Years
Length Less Shaft
11 3/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1 1/2
Torque
4.5 ft-lb
Nameplate RPM
1,755
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
145TC
Voltage
230/460V AC
Motor Thermal Protection
None
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Full Load Amps
4.8/2.4 A
Encoder Acceptable
No
Ambient Temperature
40 Degrees C
Insulation Feature
Patented MAX GUARD
Ins. Class
H
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Warranty
3 yr
Standards
CE, UL Recognized
Motor Service Factor
1
Motor Shaft Design
Keyed
Frame Material
Rolled steel
Motor Mounting Type
Rigid Base
Motor Efficiency Group
Energy Efficient
RPM Range
1,701-1,800
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Phase
Three
NEMA Design
A
Hz
60 Hz
Motor Application
Crane
Base
Removable
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Max. Operating Frequency
120 Hz
Nominal Efficiency
85.5 %
Motor Frame Material
Steel
Finish
Black
Max. Ambient Temp.
104 Degrees F
Duty Cycle
Continuous
Usable @ 208V
No
No. of Speeds
1
Usable @ 200V
No
Weight
49 lb
Conduit Box Location
Exterior
Conduit Box Position
F3

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.8/2.4 A, 145TC Frame, Torque 4.5 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.