Zoro Homepage

Vector Motor, 6.0 lb-ft, 2 HP, 230/460 V

  • Mfr # 145THFR5329

  • Zoro # G2138963


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
2
Torque
6 ft-lb
Nameplate RPM
1,740
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145THFR5329
Zoro #
G2138963
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/8 in
Shaft Dia.
7/8 in
Overall Length
14 15/16 in
Length Less Shaft
12 13/16 in
Manufacturers Warranty Length
3 Years

Details

Item
Vector Motor
Motor Design
3-Phase
HP
2
Torque
6 ft-lb
Nameplate RPM
1,740
Speed Range
1,000:1
Max. Speed
4,000 RPM
Frame
145TC
Voltage
230/460V AC
Motor Thermal Protection
None
Ambient Temperature
40 Degrees C
Nominal Efficiency
82.5 %
Hz
60 Hz
RPM Range
1,701-1,800
Ins. Class
H
Insulation Feature
Patented MAX GUARD
Max. Operating Frequency
120 Hz
Phase
Three
Encoder Acceptable
No
Motor Bearings
Ball
Motor Frame Material
Steel
Finish
Black
Motor Shaft Rotation
CW/CCW
NEMA Design
A
Duty
Continuous
Standards
CE, UL Recognized
Warranty
3 yr
Motor Mounting Type
Rigid Base
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Service Factor
1
Motor Efficiency Group
Standard Efficient
Base
Removable
Frame Material
Rolled steel
Full Load Amps
5.8/2.9 A
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Application
Crane
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
Usable @ 208V
No
No. of Speeds
1
Usable @ 200V
No
Weight
50 lb
Conduit Box Location
Exterior
Conduit Box Position
F3

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.8/2.9 A, 145TC Frame, Torque 6 ft-lb, Max. Speed 4,000 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.