Extended Duty Pressure Switch
- Mfr # LF20-132220-0.8psi
- Zoro # G224224210
product price:Â
$
20.55
/ea
Key Features
Switch Function Configuration
None
Burst Pressure
4,350 psi
Number of Pressure Connection Ports
1
Housing Material
Steel
Factory On Setting
0.8 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF20-132220-0.8psi
- Zoro #
- G224224210
- UPC #
- -
- Country of Origin
- China
- Item
- Extended Duty Pressure Switch
- Switch Function Configuration
- None
- Burst Pressure
- 4,350 psi
- Number of Pressure Connection Ports
- 1
- Housing Material
- Steel
- Factory On Setting
- 0.8 psi
- Electrical Connection
- Screw-Clamp Terminal
- Series
- LF20
- IP Rating
- IP54
- Actuator Style
- Diaphragm
- Factory Off Setting
- 0.8 psi
- Pressure Connection Type
- 1/4" NPT
- Deadband Adjustability
- Adjustable
- Unloader
- No Unloader Included
- Contact Form
- 1NO/1NC
- Pressure - Minimum
- 0.5 psi
- Proof Pressure
- 500 psi
- Pressure Switch Action Type
- Standard
- Product Type
- Water and Air Pressure Switch
- Switch Structure
- SPDT
- Pressure - Maximum
- 1 psi
- Compatible Media
- Compressed Air, Liquid
Description
Extended Duty Pressure Switch, Series LF20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.