Shop LEFOO
See all product information
Create Account
Extended Duty Pressure Switch
- Mfr # LF20-332220-5psi
- Zoro # G124224044
product price:Â
$
20.55
/ea
Key Features
Pressure - Maximum
7 psi
IP Rating
IP54
Series
LF20
Burst Pressure
4,350 psi
Switch Structure
SPDT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF20-332220-5psi
- Zoro #
- G124224044
- UPC #
- -
- Country of Origin
- China
- Item
- Extended Duty Pressure Switch
- Pressure - Maximum
- 7 psi
- IP Rating
- IP54
- Series
- LF20
- Burst Pressure
- 4,350 psi
- Switch Structure
- SPDT
- Deadband Adjustability
- Adjustable
- Pressure - Minimum
- 3.1 psi
- Switch Function Configuration
- None
- Housing Material
- Steel
- Electrical Connection
- Screw-Clamp Terminal
- Pressure Switch Action Type
- Standard
- Number of Pressure Connection Ports
- 1
- Unloader
- No Unloader Included
- Compatible Media
- Compressed Air, Liquid
- Factory On Setting
- 5 psi
- Pressure Connection Type
- 1/4" NPT
- Factory Off Setting
- 5 psi
- Proof Pressure
- 500 psi
- Actuator Style
- Diaphragm
- Product Type
- Water and Air Pressure Switch
- Contact Form
- 1NO/1NC
Description
Extended Duty Pressure Switch, Series LF20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.