Shop LEFOO
See all product information
Create Account
Extended Duty Pressure Switch
- Mfr # LF20-832220-125psi
- Zoro # G424223938
product price:Â
$
20.55
/ea
Key Features
Housing Material
Steel
Pressure - Minimum
91 psi
Factory Off Setting
125 psi
Product Type
Water and Air Pressure Switch
IP Rating
IP54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF20-832220-125psi
- Zoro #
- G424223938
- UPC #
- -
- Country of Origin
- China
- Item
- Extended Duty Pressure Switch
- Housing Material
- Steel
- Pressure - Minimum
- 91 psi
- Factory Off Setting
- 125 psi
- Product Type
- Water and Air Pressure Switch
- IP Rating
- IP54
- Actuator Style
- Diaphragm
- Switch Structure
- SPDT
- Unloader
- No Unloader Included
- Number of Pressure Connection Ports
- 1
- Compatible Media
- Compressed Air, Liquid
- Switch Function Configuration
- None
- Electrical Connection
- Screw-Clamp Terminal
- Deadband Adjustability
- Adjustable
- Pressure - Maximum
- 150 psi
- Burst Pressure
- 4,350 psi
- Series
- LF20
- Contact Form
- 1NO/1NC
- Factory On Setting
- 125 psi
- Pressure Switch Action Type
- Standard
- Proof Pressure
- 500 psi
- Pressure Connection Type
- 1/4" NPT
Description
Extended Duty Pressure Switch, Series LF20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.