Shop LEFOO
See all product information
Create Account
Extended Duty Pressure Switch
- Mfr # LF20-732120-80psi
- Zoro # G224224098
product price:Â
$
20.55
/ea
Key Features
Switch Structure
SPDT
Proof Pressure
500 psi
Compatible Media
Compressed Air, Liquid
Electrical Connection
Screw-Clamp Terminal
Pressure - Maximum
90 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF20-732120-80psi
- Zoro #
- G224224098
- UPC #
- -
- Country of Origin
- China
- Item
- Extended Duty Pressure Switch
- Switch Structure
- SPDT
- Proof Pressure
- 500 psi
- Compatible Media
- Compressed Air, Liquid
- Electrical Connection
- Screw-Clamp Terminal
- Pressure - Maximum
- 90 psi
- Product Type
- Water and Air Pressure Switch
- Actuator Style
- Diaphragm
- IP Rating
- IP54
- Series
- LF20
- Contact Form
- 1NO/1NC
- Housing Material
- Steel
- Factory Off Setting
- 80 psi
- Pressure Switch Action Type
- Standard
- Number of Pressure Connection Ports
- 1
- Pressure - Minimum
- 51 psi
- Unloader
- No Unloader Included
- Deadband Adjustability
- Adjustable
- Pressure Connection Type
- 1/8" NPT
- Switch Function Configuration
- None
- Burst Pressure
- 4,350 psi
- Factory On Setting
- 80 psi
Description
Extended Duty Pressure Switch, Series LF20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.