Shop LEFOO
See all product information
Create Account
Extended Duty Pressure Switch
- Mfr # LF20-232120-2psi
- Zoro # G524223807
product price:Â
$
20.55
/ea
Key Features
Burst Pressure
4,350 psi
Switch Function Configuration
None
Unloader
No Unloader Included
Pressure Switch Action Type
Standard
Series
LF20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF20-232120-2psi
- Zoro #
- G524223807
- UPC #
- -
- Country of Origin
- China
- Item
- Extended Duty Pressure Switch
- Burst Pressure
- 4,350 psi
- Switch Function Configuration
- None
- Unloader
- No Unloader Included
- Pressure Switch Action Type
- Standard
- Series
- LF20
- Proof Pressure
- 500 psi
- Pressure - Minimum
- 1.1 psi
- Factory On Setting
- 2 psi
- IP Rating
- IP54
- Product Type
- Water and Air Pressure Switch
- Actuator Style
- Diaphragm
- Contact Form
- 1NO/1NC
- Pressure Connection Type
- 1/8" NPT
- Housing Material
- Steel
- Pressure - Maximum
- 3 psi
- Switch Structure
- SPDT
- Factory Off Setting
- 2 psi
- Deadband Adjustability
- Adjustable
- Electrical Connection
- Screw-Clamp Terminal
- Number of Pressure Connection Ports
- 1
- Compatible Media
- Compressed Air, Liquid
Description
Extended Duty Pressure Switch, Series LF20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.