Shop LEFOO
See all product information
Create Account
Pressure Switch
- Mfr # LF708-62421122-70psi
- Zoro # G324223786
product price:Â
$
40.89
/ea
Key Features
Proof Pressure
2,320 psi
Pressure Switch Action Type
Reverse
Pressure - Maximum
145 psi
Switch Structure
SPST
Pressure Connection Type
1/4" NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF708-62421122-70psi
- Zoro #
- G324223786
- UPC #
- -
- Country of Origin
- China
- Item
- Pressure Switch
- Proof Pressure
- 2,320 psi
- Pressure Switch Action Type
- Reverse
- Pressure - Maximum
- 145 psi
- Switch Structure
- SPST
- Pressure Connection Type
- 1/4" NPT
- Number of Pressure Connection Ports
- 1
- Pressure - Minimum
- 14.5 psi
- Actuator Style
- Diaphragm
- Housing Material
- Stainless Steel
- Compatible Media
- Compressed Air, Liquid
- Unloader
- No Unloader Included
- Deadband Adjustability
- Adjustable
- Switch Function Configuration
- None
- Burst Pressure
- 4,350 psi
- Series
- LF708
- Factory On Setting
- 70 psi
- Contact Form
- 1NO
- Product Type
- Water and Air Pressure Switch
- Factory Off Setting
- 70 psi
- IP Rating
- IP00
- Electrical Connection
- Screw-Clamp Terminal
Description
Pressure Switch, Series LF708
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.