Shop LEFOO
See all product information
Create Account
Extended Duty Pressure Switch
- Mfr # LF20-532220-20psi
- Zoro # G824223828
product price:Â
$
20.55
/ea
Key Features
Product Type
Water and Air Pressure Switch
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" NPT
Pressure - Maximum
24 psi
Burst Pressure
4,350 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF20-532220-20psi
- Zoro #
- G824223828
- UPC #
- -
- Country of Origin
- China
- Item
- Extended Duty Pressure Switch
- Product Type
- Water and Air Pressure Switch
- Number of Pressure Connection Ports
- 1
- Pressure Connection Type
- 1/4" NPT
- Pressure - Maximum
- 24 psi
- Burst Pressure
- 4,350 psi
- Electrical Connection
- Screw-Clamp Terminal
- Pressure - Minimum
- 14 psi
- IP Rating
- IP54
- Unloader
- No Unloader Included
- Switch Structure
- SPDT
- Compatible Media
- Compressed Air, Liquid
- Housing Material
- Steel
- Switch Function Configuration
- None
- Pressure Switch Action Type
- Standard
- Series
- LF20
- Factory Off Setting
- 20 psi
- Actuator Style
- Diaphragm
- Proof Pressure
- 500 psi
- Deadband Adjustability
- Adjustable
- Contact Form
- 1NO/1NC
- Factory On Setting
- 20 psi
Description
Extended Duty Pressure Switch, Series LF20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.