Shop LEFOO
See all product information
Create Account
Extended Duty Pressure Switch
- Mfr # LF20-332120-5psi
- Zoro # G524223845
product price:Â
$
20.55
/ea
Key Features
Pressure Connection Type
1/8" NPT
Pressure - Maximum
7 psi
Burst Pressure
4,350 psi
Number of Pressure Connection Ports
1
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF20-332120-5psi
- Zoro #
- G524223845
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Extended Duty Pressure Switch
- Pressure Connection Type
- 1/8" NPT
- Pressure - Maximum
- 7 psi
- Burst Pressure
- 4,350 psi
- Number of Pressure Connection Ports
- 1
- Housing Material
- Steel
- Switch Structure
- SPDT
- Factory On Setting
- 5 psi
- Factory Off Setting
- 5 psi
- Switch Function Configuration
- None
- IP Rating
- IP54
- Unloader
- No Unloader Included
- Pressure Switch Action Type
- Standard
- Proof Pressure
- 500 psi
- Electrical Connection
- Screw-Clamp Terminal
- Compatible Media
- Compressed Air, Liquid
- Actuator Style
- Diaphragm
- Deadband Adjustability
- Adjustable
- Product Type
- Water and Air Pressure Switch
- Series
- LF20
- Contact Form
- 1NO/1NC
- Pressure - Minimum
- 3.1 psi
Description
Extended Duty Pressure Switch, Series LF20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.