Pressure Switch
- Mfr # LF708-62421131-215psi
- Zoro # G324223816
product price:Â
$
40.89
/ea
Key Features
Factory Off Setting
215 psi
Pressure Switch Action Type
Standard
Pressure - Maximum
290 psi
Switch Structure
SPST
Pressure - Minimum
145 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF708-62421131-215psi
- Zoro #
- G324223816
- UPC #
- -
- Country of Origin
- China
- Item
- Pressure Switch
- Factory Off Setting
- 215 psi
- Pressure Switch Action Type
- Standard
- Pressure - Maximum
- 290 psi
- Switch Structure
- SPST
- Pressure - Minimum
- 145 psi
- Housing Material
- Stainless Steel
- Factory On Setting
- 215 psi
- Series
- LF708
- Compatible Media
- Compressed Air, Liquid
- Number of Pressure Connection Ports
- 1
- Burst Pressure
- 4,350 psi
- Electrical Connection
- Screw-Clamp Terminal
- Contact Form
- 1NO
- Switch Function Configuration
- None
- Unloader
- No Unloader Included
- Proof Pressure
- 2,320 psi
- Pressure Connection Type
- 1/4" NPT
- IP Rating
- IP00
- Actuator Style
- Diaphragm
- Product Type
- Water and Air Pressure Switch
- Deadband Adjustability
- Adjustable
Description
Pressure Switch, Series LF708
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.