Pressure Switch
- Mfr # LF708-62421132-215psi
- Zoro # G824223798
product price:Â
$
40.89
/ea
Key Features
Housing Material
Stainless Steel
Proof Pressure
2,320 psi
Compatible Media
Compressed Air, Liquid
Series
LF708
IP Rating
IP00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF708-62421132-215psi
- Zoro #
- G824223798
- UPC #
- -
- Country of Origin
- China
- Item
- Pressure Switch
- Housing Material
- Stainless Steel
- Proof Pressure
- 2,320 psi
- Compatible Media
- Compressed Air, Liquid
- Series
- LF708
- IP Rating
- IP00
- Pressure Connection Type
- 1/4" NPT
- Switch Structure
- SPST
- Pressure - Maximum
- 290 psi
- Electrical Connection
- Screw-Clamp Terminal
- Unloader
- No Unloader Included
- Number of Pressure Connection Ports
- 1
- Pressure - Minimum
- 145 psi
- Deadband Adjustability
- Adjustable
- Burst Pressure
- 4,350 psi
- Contact Form
- 1NO
- Factory On Setting
- 215 psi
- Product Type
- Water and Air Pressure Switch
- Actuator Style
- Diaphragm
- Switch Function Configuration
- None
- Factory Off Setting
- 215 psi
- Pressure Switch Action Type
- Reverse
Description
Pressure Switch, Series LF708
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.