Pressure Switch
- Mfr # LF708-62421111-35psi
- Zoro # G824224016
product price:Â
$
40.89
/ea
Key Features
Number of Pressure Connection Ports
1
Product Type
Water and Air Pressure Switch
Housing Material
Stainless Steel
Compatible Media
Compressed Air, Liquid
Actuator Style
Diaphragm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF708-62421111-35psi
- Zoro #
- G824224016
- UPC #
- -
- Country of Origin
- China
- Item
- Pressure Switch
- Number of Pressure Connection Ports
- 1
- Product Type
- Water and Air Pressure Switch
- Housing Material
- Stainless Steel
- Compatible Media
- Compressed Air, Liquid
- Actuator Style
- Diaphragm
- Contact Form
- 1NO
- Pressure - Maximum
- 72 psi
- Pressure Switch Action Type
- Standard
- Switch Structure
- SPST
- Burst Pressure
- 4,350 psi
- Pressure Connection Type
- 1/4" NPT
- IP Rating
- IP00
- Switch Function Configuration
- None
- Factory Off Setting
- 35 psi
- Pressure - Minimum
- 14.5 psi
- Factory On Setting
- 35 psi
- Unloader
- No Unloader Included
- Series
- LF708
- Deadband Adjustability
- Adjustable
- Proof Pressure
- 2,320 psi
- Electrical Connection
- Screw-Clamp Terminal
Description
Pressure Switch, Series LF708
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.