Shop LEFOO
See all product information
Create Account
Pressure Switch
- Mfr # LF708-62421141-360psi
- Zoro # G824223842
product price:Â
$
40.89
/ea
Key Features
Proof Pressure
2,320 psi
Compatible Media
Compressed Air, Liquid
Electrical Connection
Screw-Clamp Terminal
Factory Off Setting
360 psi
Actuator Style
Diaphragm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF708-62421141-360psi
- Zoro #
- G824223842
- UPC #
- -
- Country of Origin
- China
- Item
- Pressure Switch
- Proof Pressure
- 2,320 psi
- Compatible Media
- Compressed Air, Liquid
- Electrical Connection
- Screw-Clamp Terminal
- Factory Off Setting
- 360 psi
- Actuator Style
- Diaphragm
- Factory On Setting
- 360 psi
- Pressure - Maximum
- 725 psi
- Deadband Adjustability
- Adjustable
- Housing Material
- Stainless Steel
- Number of Pressure Connection Ports
- 1
- Series
- LF708
- Product Type
- Water and Air Pressure Switch
- Unloader
- No Unloader Included
- Switch Structure
- SPST
- IP Rating
- IP00
- Switch Function Configuration
- None
- Burst Pressure
- 4,350 psi
- Contact Form
- 1NO
- Pressure - Minimum
- 290 psi
- Pressure Switch Action Type
- Standard
- Pressure Connection Type
- 1/4" NPT
Description
Pressure Switch, Series LF708
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.