Shop LEFOO
See all product information
Create Account
Extended Duty Pressure Switch
- Mfr # LF20-732220-80psi
- Zoro # G624224216
product price:Â
$
20.55
/ea
Key Features
Pressure - Maximum
90 psi
Pressure Switch Action Type
Standard
Actuator Style
Diaphragm
Unloader
No Unloader Included
Switch Function Configuration
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF20-732220-80psi
- Zoro #
- G624224216
- UPC #
- -
- Country of Origin
- China
- Item
- Extended Duty Pressure Switch
- Pressure - Maximum
- 90 psi
- Pressure Switch Action Type
- Standard
- Actuator Style
- Diaphragm
- Unloader
- No Unloader Included
- Switch Function Configuration
- None
- Pressure Connection Type
- 1/4" NPT
- Pressure - Minimum
- 51 psi
- Deadband Adjustability
- Adjustable
- Contact Form
- 1NO/1NC
- Burst Pressure
- 4,350 psi
- Factory On Setting
- 80 psi
- Electrical Connection
- Screw-Clamp Terminal
- Number of Pressure Connection Ports
- 1
- Compatible Media
- Compressed Air, Liquid
- Proof Pressure
- 500 psi
- Series
- LF20
- Product Type
- Water and Air Pressure Switch
- IP Rating
- IP54
- Housing Material
- Steel
- Switch Structure
- SPDT
- Factory Off Setting
- 80 psi
Description
Extended Duty Pressure Switch, Series LF20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.