Shop LEFOO
See all product information
Create Account
Pressure Switch
- Mfr # LF708-62421121-70psi
- Zoro # G624224124
product price:Â
$
40.89
/ea
Key Features
Housing Material
Stainless Steel
Series
LF708
Unloader
No Unloader Included
Product Type
Water and Air Pressure Switch
Compatible Media
Compressed Air, Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF708-62421121-70psi
- Zoro #
- G624224124
- UPC #
- -
- Country of Origin
- China
- Item
- Pressure Switch
- Housing Material
- Stainless Steel
- Series
- LF708
- Unloader
- No Unloader Included
- Product Type
- Water and Air Pressure Switch
- Compatible Media
- Compressed Air, Liquid
- Deadband Adjustability
- Adjustable
- Pressure - Minimum
- 14.5 psi
- Pressure - Maximum
- 145 psi
- Pressure Connection Type
- 1/4" NPT
- Contact Form
- 1NO
- Proof Pressure
- 2,320 psi
- Number of Pressure Connection Ports
- 1
- Switch Function Configuration
- None
- Switch Structure
- SPST
- Burst Pressure
- 4,350 psi
- Actuator Style
- Diaphragm
- IP Rating
- IP00
- Electrical Connection
- Screw-Clamp Terminal
- Factory Off Setting
- 70 psi
- Factory On Setting
- 70 psi
- Pressure Switch Action Type
- Standard
Description
Pressure Switch, Series LF708
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.