Shop LEFOO
See all product information
Create Account
Extended Duty Pressure Switch
- Mfr # LF20-832120-125psi
- Zoro # G324223755
product price:Â
$
20.55
/ea
Key Features
Pressure Connection Type
1/8" NPT
Unloader
No Unloader Included
Proof Pressure
500 psi
Factory On Setting
125 psi
Number of Pressure Connection Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF20-832120-125psi
- Zoro #
- G324223755
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Extended Duty Pressure Switch
- Pressure Connection Type
- 1/8" NPT
- Unloader
- No Unloader Included
- Proof Pressure
- 500 psi
- Factory On Setting
- 125 psi
- Number of Pressure Connection Ports
- 1
- IP Rating
- IP54
- Electrical Connection
- Screw-Clamp Terminal
- Pressure - Maximum
- 150 psi
- Compatible Media
- Compressed Air, Liquid
- Deadband Adjustability
- Adjustable
- Burst Pressure
- 4,350 psi
- Switch Structure
- SPDT
- Actuator Style
- Diaphragm
- Pressure Switch Action Type
- Standard
- Factory Off Setting
- 125 psi
- Contact Form
- 1NO/1NC
- Product Type
- Water and Air Pressure Switch
- Series
- LF20
- Switch Function Configuration
- None
- Housing Material
- Steel
- Pressure - Minimum
- 91 psi
Description
Extended Duty Pressure Switch, Series LF20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.