Shop LEFOO
See all product information
Create Account
Extended Duty Pressure Switch
- Mfr # LF20-432120-10psi
- Zoro # G024224236
product price:Â
$
20.55
/ea
Key Features
Proof Pressure
500 psi
Switch Function Configuration
None
Contact Form
1NO/1NC
Pressure Connection Type
1/8" NPT
Pressure - Minimum
8 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF20-432120-10psi
- Zoro #
- G024224236
- UPC #
- -
- Country of Origin
- China
- Item
- Extended Duty Pressure Switch
- Proof Pressure
- 500 psi
- Switch Function Configuration
- None
- Contact Form
- 1NO/1NC
- Pressure Connection Type
- 1/8" NPT
- Pressure - Minimum
- 8 psi
- Pressure Switch Action Type
- Standard
- Factory Off Setting
- 10 psi
- Compatible Media
- Compressed Air, Liquid
- Unloader
- No Unloader Included
- Pressure - Maximum
- 13 psi
- Factory On Setting
- 10 psi
- Series
- LF20
- Actuator Style
- Diaphragm
- Product Type
- Water and Air Pressure Switch
- Number of Pressure Connection Ports
- 1
- Deadband Adjustability
- Adjustable
- Switch Structure
- SPDT
- IP Rating
- IP54
- Electrical Connection
- Screw-Clamp Terminal
- Burst Pressure
- 4,350 psi
- Housing Material
- Steel
Description
Extended Duty Pressure Switch, Series LF20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.