Shop LEFOO
See all product information
Create Account
Extended Duty Pressure Switch
- Mfr # LF20-632220-40psi
- Zoro # G224224234
product price:Â
$
20.55
/ea
Key Features
Switch Structure
SPDT
Compatible Media
Compressed Air, Liquid
Series
LF20
Switch Function Configuration
None
Proof Pressure
500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF20-632220-40psi
- Zoro #
- G224224234
- UPC #
- -
- Country of Origin
- China
- Item
- Extended Duty Pressure Switch
- Switch Structure
- SPDT
- Compatible Media
- Compressed Air, Liquid
- Series
- LF20
- Switch Function Configuration
- None
- Proof Pressure
- 500 psi
- Contact Form
- 1NO/1NC
- Number of Pressure Connection Ports
- 1
- Electrical Connection
- Screw-Clamp Terminal
- Burst Pressure
- 4,350 psi
- Factory Off Setting
- 40 psi
- IP Rating
- IP54
- Pressure - Minimum
- 25 psi
- Housing Material
- Steel
- Actuator Style
- Diaphragm
- Pressure Switch Action Type
- Standard
- Unloader
- No Unloader Included
- Deadband Adjustability
- Adjustable
- Pressure Connection Type
- 1/4" NPT
- Factory On Setting
- 40 psi
- Pressure - Maximum
- 50 psi
- Product Type
- Water and Air Pressure Switch
Description
Extended Duty Pressure Switch, Series LF20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.